28" Brown And Green Solid Wood Square Distressed Carved Geometric Two Drawer Nightstand w/ USB Port
Mfr # 571347
Zoro # G722906854
product price:Â $612.99
/ea
Free Shipping & Returns
Key Features
Depth
16 in
Assembly Required
No Assembly Needed
Frame Material
Solid Wood
Material
Solid Wood
Frame Color
Brown, Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571347
Zoro #
G722906854
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth
16 in
Length
28.25 in
Width
22 in
Details
Assembly Required
No Assembly Needed
Frame Material
Solid Wood
Material
Solid Wood
Frame Color
Brown, Green
Shape
Square
Commercial Use
No
Color
Gray
Style
Coastal
Leg Material
Solid Wood
Capacity
250 lb
Item
Nightstands & Bedside Table
Leg Color
Gray
Number of Pieces
1
Number of Drawers
2
Soft Close or Self Close Drawer Glides
No
Drawer Glide Mechanism
Ball Bearing Glides
Felt Lined Drawers
No
Description
Give your room the look and feel of 5-star accommodations with this 28-inch brown and green solid wood square distressed carved geometric two drawer nightstand with usb port. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. This piece is purposefully distressed to give a worn, rustic/vintage finish. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 28.25-inch h x 22.00-inch w x 16.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.