28" Brown Rubberwood Solid Manufactured Wood Secretary Desk With Three Drawers

  • Mfr # 389426

  • Zoro # G522907693


product price:  $2,008.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
Full Assembly Needed
Cabinets Included
No
Base Wood Species
Rubberwood
Overall Height
52 in
Height Adjustable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
389426
Zoro #
G522907693
UPC #
-
Country of Origin
China

Dimensions

Overall Height
52 in
Height Adjustable
No
Size
Small
Overall Width
27.75 in
Overall Depth
14 in

Details

Assembly Required
Full Assembly Needed
Cabinets Included
No
Base Wood Species
Rubberwood
Weight Capacity
60 lb
Style
Traditional
Top Wood Species
Rubberwood
Base Material
Solid Wood
Finish
Varnish
Reversible Orientation
No
Purposeful Distressing Type
No Distressing
Type
Secretary desk
Assembled/Unassembled
Unassembled
Shape
Rectangular Desk
Mirrored
No
Material
Solid Wood
Color
Brown
Item
Desks

Description

This 28" brown rubberwood solid manufactured wood secretary desk with three drawers will bring classic design and styling to your living room, home office or bedroom. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Multiple drawers give this desk plenty of hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 52" H x 27.75" W x 14" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.