
28" Brown Solid Wood Nightstand
Mfr # 548323
Zoro # G922374699
product price: $530.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Width
20 in
Depth
20 in
Color
Brown
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548323
Zoro #
G922374699
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Depth
20 in
Height
28 in
Details
Application Type
Yes
Item
Nightstands & Bedside Table
Color
Brown
Assembly Required
Full Assembly Needed
Description
Good looking design and practical styling meet to form this 28-inch brown solid wood nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. 2 shelves are included for you to have additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 28-inch h x 20-inch w x 20-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.