Zoro Homepage

28" Brown Solid Wood Round Pedestal End Table

  • Mfr # 579296

  • Zoro # G922375948


product price: $724.99
/ea
Free Shipping & Returns

Key Features

Height
28 in
Assembly Required
No Assembly Needed
Commercial Use
Yes
Tabletop Color
Brown
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579296
Zoro #
G922375948
UPC #
-
Country of Origin
India

Dimensions

Height
28 in
Width
24 in
Length
24 in

Details

Assembly Required
No Assembly Needed
Commercial Use
Yes
Tabletop Color
Brown
Item
End-Side Table

Description

Show off your exquisite taste with this 28-inch brown solid wood round pedestal end table. Made of solid wood, the brown coloration throughout gives this piece an updated and refreshing look. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 28.00-inch h x 24.00-inch w x 24.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.