
28" Brown Table Lamp With Off White Empire Shade
Mfr # 524707
Zoro # G122345499
product price: $334.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Height
27.75 in
Width
15 in
Depth
15 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524707
Zoro #
G122345499
UPC #
-
Country of Origin
China
Dimensions
Height
27.75 in
Width
15 in
Depth
15 in
Details
Application Type
No
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Color
White/Brown
Description
This 28" brown table lamp with off white empire shade is a great way to add some brightness to any corner of your home. A gorgeous brown resinbase brings just the right amount of pizzazz to this fabulous lamp. The off white empire fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 27.75" H x 15" W x 15" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.