Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28" Brown Wood Framed Accent Mirror

  • Mfr # 535134

  • Zoro # G322350507


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Material
Mirrored Glass
Assembly Required
Full Assembly Needed
Width
19.7 in
Height
27.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535134
Zoro #
G322350507
UPC #
-
Country of Origin
Colombia

Dimensions

Width
19.7 in
Height
27.5 in
Depth
1.5 in

Details

Application Type
Yes
Material
Mirrored Glass
Assembly Required
Full Assembly Needed
Color
Brown
Item
Mirror

Description

If you want to add some brightness to your living space, the 28-inch brown wood framed accent mirror is perfect for you. Framed with manufactured wood, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 27.5-inch h x 19.7-inch w x 1.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.