Shop HOMEROOTS
See all product information
Create Account
28" Buffed Silver Cast Aluminum Coffee Cup Wall Decor
Mfr # 480058
Zoro # G922883689
product price:Â $71.59
/eaKey Features
Assembly Required
No
Material
Aluminum
Mirrored
No
Hooks Included
No
Width
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480058
- Zoro #
- G922883689
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 0.5 in
- Depth
- 21 in
- Length
- 27.5 in
Details
- Assembly Required
- No
- Material
- Aluminum
- Mirrored
- No
- Item
- Wall Decor
- Hooks Included
- No
- Finish Style
- No Distressing
- Color
- Silver
- Outdoor Suitability
- No
- Commercial Use
- Yes
- Construction Method
- Hand Finished
- Style
- Modern
- Wall Decor Type
- Hanging Dimensional Sculpture
- Orientation
- Vertical Only
- Shape
- Novelty
- Lighted
- No
- Fringe/Tassels Included
- No
Description
Unique and decorative, this 28-inch buffed silver cast aluminum coffee cup wall decor will leave a lasting impression. Hand-finished made with care, this piece brings some authenticity to your space. Add this hanging wall art to your kitchen, dining room, or cafe to make your space feel more finished and attractive. Made of sturdy cast aluminum, this abstract steaming coffee cup decor is a great way to spruce up your walls and pay homage to the revered cup of joe.27.5-inch h x 0.5-inch w x 21-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.