
28" Circle Black and Gray Wood and Glass Analog Exposed Gear Wall Clock
Mfr # 485981
Zoro # G822890725
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Outdoor Use
No
Depth
3.5 in
Width
27.8 in
Color
Black, Gray
Subject
No Subject
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
485981
Zoro #
G822890725
UPC #
-
Country of Origin
China
Dimensions
Depth
3.5 in
Width
27.8 in
Face Dia.
28
Height
27.8 in
Details
Outdoor Use
No
Item
Wall Clocks
Color
Black, Gray
Subject
No Subject
Commercial Use
No
Shape
Circle
Material
Solid Wood
Hooks
No
Assembly Required
No Assembly Needed
Mirrored
No
Set
No
Clock Face Material
Glass
Clock Movement Type
Mechanical
Silent Non Ticking
No
Display Type
Analog
Description
This 28-inch circle black and gray wood and glass analog exposed gear wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. Has a traditional circle shape, which brings an essence of wholeness to your home. The clock face not only looks good but is beautiful and uniquely made from glass. This clock was skillfully made with a purposefully distressed and vintage style finish. Elevate the decor of any room in your house. With its unique design and practical purpose, this clock will add flair to your home while also acting as an essential tool. 27.8-inch H x 27.8-inch W x 3.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.