
28" Clear And Brown Acrylic And Solid Wood Counter Height Bar Chair
Mfr # 520675
Zoro # G722341594
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Depth
21 in
Height
41 in
Assembly Required
Full Assembly Needed
Width
22 in
Application Type
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520675
Zoro #
G722341594
UPC #
-
Country of Origin
China
Dimensions
Depth
21 in
Height
41 in
Width
22 in
Details
Seat Color
Brown
Item
Bar Chair
Assembly Required
Full Assembly Needed
Application Type
Commercial
Description
Comfort and design come together nicely in this 28-inch clear and brown acrylic and solid wood counter height bar chair. The clear acrylic seat of this stool is a nice contrast to the high quality, brown solid wood of the base. Designed with a footrest for comfort and convenience. 41-inch H x 22-inch W x 21-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.