Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28" Clear And Brown Glass And Aluminum Coffee Table

  • Mfr # 565088

  • Zoro # G122373577


product price: $1,445.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Brown/Coffee
Commercial Use
No
Length
52 in
Assembly Required
Partial Assembly Needed
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565088
Zoro #
G122373577
UPC #
-
Country of Origin
India

Dimensions

Length
52 in
Height
18 in
Width
28 in

Details

Tabletop Color
Brown/Coffee
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Coffee Table

Description

This good looking 28-inch clear and brown glass and aluminum coffee table is not only practical, but good looking and built to last. The base of this table is made from aluminum in a brown color that creates a good looking visual contrast to the clear glass tabletop. This rectangular table is an classic yet updated way to accent your room. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 28-inch W x 52-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.