This item is Discontinued.

Homeroots 28" Clear And Nickel Glass And Metal Table Lamp With White Drum Shade 643483

28" Clear And Nickel Glass And Metal Table Lamp With White Drum Shade (Discontinued)

  • Mfr # 643483
  • Zoro # G822368231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
643483
Zoro #
G822368231
UPC #
-
Country of Origin
China

Dimensions

Width
14 in
Depth
14 in
Height
27.5 in

Details

Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed
Color
White

Description

With this 28-inch clear and nickel glass and metal table lamp with white drum shade you can bring in design to any space along with adding some ambient lighting. The lamp is made of sturdy glass and metal and features a clear and nickel color. The white drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 27.50-inch h x 14.00-inch w x 14.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.