
28" Clear Frameless Accent Mirror
Mfr # 535127
Zoro # G722355027
product price: $806.99
/eaKey Features
Depth
0.74 in
Width
19.68 in
Material
Mirrored Glass
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535127
Zoro #
G722355027
UPC #
-
Country of Origin
Colombia
Dimensions
Depth
0.74 in
Width
19.68 in
Height
27.55 in
Details
Material
Mirrored Glass
Item
Mirror
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Description
The carefully crafted 28-inch clear frameless accent mirror is what you need to add finishing touch to your decor. This frameless mirror will open up the room as it reflects the light beautifully from every angle, adding some modern flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 27.55-inch h x 19.68-inch w x 0.74-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.