Zoro Homepage

28" Clear Lighted Unframed Bathroom Vanity Mirror

  • Mfr # 564842

  • Zoro # G422352302


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Width
19.65 in
Depth
1.18 in
Height
27.51 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564842
Zoro #
G422352302
UPC #
-
Country of Origin
China

Dimensions

Width
19.65 in
Depth
1.18 in
Height
27.51 in

Details

Item
Mirror
Material
Glass

Description

Enhance your bathroom lighting with this 28-inch clear lighted unframed bathroom vanity mirror. This rectangle shaped mirror is the perfect addition to any bathroom, adding a touch of luxury with elegance. The unique design makes this stylish frameless mirror stand out in any decor. Iits casual style makes this the perfect versatile accent piece for most any decor. Due to its high quality construction, it will last a lifetime. Hang it up in your bedroom, your bathroom, or in your living room to elevate the space instantly. 27.51-inch H x 19.65-inch W x 1.18-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.