Zoro Homepage

28" Clear Lighted Unframed Bathroom Vanity Mirror

  • Mfr # 564848

  • Zoro # G122357201


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Width
19.65 in
Material
Glass
Depth
1.38 in
Height
27.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564848
Zoro #
G122357201
UPC #
-
Country of Origin
China

Dimensions

Width
19.65 in
Depth
1.38 in
Height
27.51 in

Details

Material
Glass
Item
Mirror

Description

Enhance your bathroom lighting with this 28-inch clear lighted unframed bathroom vanity mirror. This rectangle shaped mirror is the perfect addition to any bathroom, adding a touch of luxury with elegance. This frameless vanity mirror will open up the room as it reflects the light beautifully from every angle. The casual style of this piece will work great in any room you choose to put it in. Due to its high quality construction, it will last a lifetime. You can mount this mirror above your bathroom sink or vanity. 27.51-inch H x 19.65-inch W x 1.38-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.