This item is Discontinued.

Homeroots 28" Cream And Bronze Faux Shearling And Upholstered Arm Chair 556481

28" Cream And Bronze Faux Shearling And Upholstered Arm Chair (Discontinued)

  • Mfr # 556481
  • Zoro # G122347776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556481
Zoro #
G122347776
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
29.9 in
Overall Width
27.6 in
Overall Height
30.3 in

Details

Seat Color
Cream Bronze
Commercial Use
Yes
Item
Accent Chair
Assembly Required
Full Assembly Needed

Description

A mix of form and function, this 28-inch cream and bronze faux shearling and upholstered arm chair will bring a good looking and usable accent to your space. This gorgeous solid color cream arm chair is masterfully upholstered in durable faux shearling and 100% polyester. The sturdy inner frame is built with high quality manufactured wood, includes armrests, and features a fixed back that is accented with soft and comfortable cushioning. 30.3-inch h x 27.6-inch w x 29.9-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.