Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28" Cream Geometric Table Lamp With Cream Drum Shade

  • Mfr # 545877

  • Zoro # G822373129


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Depth
16 in
Height
28 in
Application Type
Yes
Assembly Required
Partial Assembly Needed
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545877
Zoro #
G822373129
UPC #
-
Country of Origin
China

Dimensions

Depth
16 in
Height
28 in
Width
16 in

Details

Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Color
Cream

Description

Embrace the good life with this hard working and stylish 28-inch cream geometric table lamp with cream drum shade. A gorgeous rustic and distressed textured cream resin base brings just the right amount of pizzazz to this fabulous lamp. The cream drum linen shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 28-inch H x 16-inch W x 16-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.