Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28" Dark Brown Solid Wood Nightstand

  • Mfr # 548317

  • Zoro # G222339671


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Depth
20 in
Height
28 in
Color
Dark Brown
Assembly Required
Full Assembly Needed
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
548317
Zoro #
G222339671
UPC #
-
Country of Origin
United States

Dimensions

Depth
20 in
Height
28 in
Width
20 in

Details

Color
Dark Brown
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Application Type
Yes

Description

Our 28-inch dark brown solid wood nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from solid wood. 2 shelves are included for you to have additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 28-inch h x 20-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.