Zoro Homepage

28" Dark Brown Solid Wood Rectangular End Table With Drawer And Shelf

  • Mfr # 476441

  • Zoro # G122832920


product price: $769.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476441
Zoro #
G122832920
UPC #
-
Country of Origin
India

Description

Distinctive in style the 28" dark brown solid wood rectangular end table with drawer and shelf radiates a versatile charm. This table is made from solid wood in a dark brown color throughout the base and top. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. Includes a single shelf for handy storage or display space. Includes a single easy pull out drawer for handy storage of life's little essentials. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 27.5" H x 13" W x 38.5" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.