
28" Distressed Black Two Drawer Solid Wood Nightstand
Mfr # 569605
Zoro # G222348161
product price: $1,317.99
/ea
Free Shipping & Returns
Key Features
Depth (in)
20 in
Commercial Use
Yes
Height (in)
28 in
Width (in)
28 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569605
Zoro #
G222348161
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth (in)
20 in
Height (in)
28 in
Width (in)
28 in
Details
Commercial Use
Yes
Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed
Description
Our 28-inch distressed black two drawer solid wood nightstand will compliment your bed beautifully. Made of high quality solid wood that is built to last. Includes 2 drawers to give you multiple storage options to keep clutter at bay. This piece is purposefully distressed to give a worn, rustic/vintage finish. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 28-inch h x 28-inch w x 20-inch d
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.