
28" Distressed Brown Three Drawer Solid Wood Nightstand
Mfr # 569604
Zoro # G622371028
product price: $826.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Height
28 in
Depth
18 in
Assembly Required
No Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569604
Zoro #
G622371028
UPC #
-
Country of Origin
India
Dimensions
Height
28 in
Depth
18 in
Width
28 in
Details
Color
Brown
Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed
Application Type
Yes
Description
Give your room the look and feel of 5-star accommodations with this 28-inch distressed brown three drawer solid wood nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. This piece is purposefully distressed to give a worn, rustic/vintage finish. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 28-inch h x 28-inch w x 18-inch d
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.