Zoro Homepage

28" Distressed Gray One Drawer Solid Wood Nightstand

  • Mfr # 555414

  • Zoro # G022375251


product price: $802.99
/ea
Free Shipping & Returns

Key Features

Height
27.9 in
Assembly Required
No Assembly Needed
Application Type
Yes
Width
28 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555414
Zoro #
G022375251
UPC #
-
Country of Origin
India

Dimensions

Height
27.9 in
Width
28 in
Depth
16 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Color
Gray
Item
Nightstands & Bedside Table

Description

Good looking design and practical styling meet to form this 28-inch distressed gray one drawer solid wood nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. The easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. This piece is purposefully distressed to give a worn, rustic/vintage finish. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 27.9-inch h x 28-inch w x 16-inch d

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.