
28" Distressed Natural Solid Wood Nightstand With Storage
Mfr # 555407
Zoro # G922374378
product price: $802.99
/ea
Free Shipping & Returns
Key Features
Depth
16 in
Height
27.9 in
Assembly Required
No Assembly Needed
Width
28 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555407
Zoro #
G922374378
UPC #
-
Country of Origin
India
Dimensions
Depth
16 in
Height
27.9 in
Width
28 in
Details
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Nightstands & Bedside Table
Description
Give your room the look and feel of 5-star accommodations with this 28-inch distressed natural solid wood nightstand with storage. Made of high quality solid wood that is built to last. An easy-access shelf gives you additional storage and display space. This piece is purposefully distressed to give a worn, rustic/vintage finish. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 27.9-inch h x 28-inch w x 16-inch d
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.