Zoro Homepage

28" Distressed White Solid Wood Nightstand With Storage

  • Mfr # 555409

  • Zoro # G522373467


product price: $802.99
/ea
Free Shipping & Returns

Key Features

Width
28 in
Application Type
Yes
Height
27.9 in
Depth
16 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555409
Zoro #
G522373467
UPC #
-
Country of Origin
India

Dimensions

Width
28 in
Height
27.9 in
Depth
16 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Color
White
Item
Nightstands & Bedside Table

Description

Our 28-inch distressed white solid wood nightstand with storage will compliment your bed beautifully. Made of high quality solid wood that is built to last. An easy-access shelf gives you additional storage and display space. This piece is purposefully distressed to give a worn, rustic/vintage finish. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 27.9-inch h x 28-inch w x 16-inch d

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.