Zoro Homepage

28" Gold Aluminum Handmade Platter

  • Mfr # 654294

  • Zoro # G222364024


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Overall Height
2 in
Overall Width
27.5 in
Overall Depth
7.5 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654294
Zoro #
G222364024
UPC #
-
Country of Origin
India

Dimensions

Overall Height
2 in
Overall Width
27.5 in
Overall Depth
7.5 in

Details

Assembly Required
No Assembly Needed
Item
Tray
Application Type
Yes
Color
Gold

Description

Find yourself often entertaining. Give your parties a pick-me-up with this 28-inch gold aluminum handmade platter. Crafted from sturdy and durable aluminum, this rectangular platter is versatile enough to blend with a variety of color palettes and aesthetics. Intended for decorative, non-food use only, it's perfect for displaying a collection of candles, perfume, décor, and more. 2.00-inch h x 27.50-inch w x 7.50-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.