
28" Gold Glass Novelty Table Lamp With Gray Drum Shade
Mfr # 524787
Zoro # G022373561
product price: $368.99
/ea
Free Shipping & Returns
Key Features
Depth
16 in
Height
27.5 in
Color
Gold/Gray
Width
16 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524787
Zoro #
G022373561
UPC #
-
Country of Origin
China
Dimensions
Depth
16 in
Height
27.5 in
Width
16 in
Details
Color
Gold/Gray
Item
Table Lamp
Application Type
No
Assembly Required
Partial Assembly Needed
Description
This 28-inch gold glass novelty table lamp with gray drum shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of gold glass. The gray shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 27.5-inch H x 16-inch W x 16-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.