
28" Gold Metal Framed Standing Mirror
Mfr # 564463
Zoro # G922347822
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Depth
1.96 in
Height
27.9 in
Color
Gold
Width
23.97 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564463
Zoro #
G922347822
UPC #
-
Country of Origin
China
Dimensions
Depth
1.96 in
Height
27.9 in
Width
23.97 in
Details
Item
Mirror
Color
Gold
Material
Glass
Application Type
No
Assembly Required
No Assembly Needed
Description
Enhance your space with the sophisticated charm of this 28-inch gold metal framed standing mirror. The sleek metal frame elegantly surrounds the 23.973-inch wide reflective surface, creating a classic design perfect for any casual setting. Designed to lean vertically, this rectangle-shaped mirror adds a touch of luxury and style to your decor. The lustrous gold finish exudes timeless elegance, making it a versatile and eye-catching piece for your room. Crafted with quality metal materials, this standing mirror not only serves a functional purpose but also elevates the aesthetic appeal of your space. A must-have for those looking to bring a touch of glamour to their home. 27.9-inch H x 23.97-inch W x 1.96-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.