
28" Gold Metal Table Lamp With White Drum Shade
Mfr # 524272
Zoro # G022362879
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Depth
13 in
Color
White/Gold
Width
13 in
Assembly Required
Partial Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524272
Zoro #
G022362879
UPC #
-
Country of Origin
China
Dimensions
Depth
13 in
Width
13 in
Height
28 in
Details
Color
White/Gold
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Description
This 28" gold metal table lamp with white drum shade is the perfect combination of design and function. A gorgeous gold metal base brings just the right amount of pizzazz to this fabulous lamp. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 28" H x 13" W x 13" D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.