Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28" Gold Metal Two Light Novelty Table Lamp With White Globe Shade

  • Mfr # 546101

  • Zoro # G522349349


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Color
White
Width
15.38 in
Height
28 in
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546101
Zoro #
G522349349
UPC #
-
Country of Origin
China

Dimensions

Width
15.38 in
Height
28 in
Depth
8 in

Details

Assembly Required
Partial Assembly Needed
Color
White
Item
Table Lamp
Application Type
No

Description

Add a bright anchor to your room with this 28-inch gold metal two light novelty table lamp with white globe shade. A gorgeous gold metal base brings just the right amount of pizzazz to this fabulous lamp. Includes a white glass, globe shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 28-inch H x 15.38-inch W x 8-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.