This item is Discontinued.

Homeroots 28" Gray And Black Faux Fur Arm Chair 533845

28" Gray And Black Faux Fur Arm Chair (Discontinued)

  • Mfr # 533845
  • Zoro # G222359358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533845
Zoro #
G222359358
UPC #
-
Country of Origin
China

Dimensions

Overall Width
27.9 in
Overall Height
31.5 in
Overall Depth
23.6 in

Details

Color
Gray Black
Assembly Required
Partial Assembly Needed
Item
Accent Chair
Application Type
No

Description

Stylish, elegant and fully functional, the 28-inch gray and black faux fur arm chair adds a touch of panache to any set up. Built to last this arm chair is finished in solid gray faux fur to give your room a great update. The sturdy inner frame is built with high quality metal, includes armrests, and features a cushion back that is accented with soft and comfortable cushioning. 31.5-inch h x 27.9-inch w x 23.6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.