Zoro Homepage

28" Gray And Black Upholstered Arm Chair

  • Mfr # 556473

  • Zoro # G122364940


product price: $1,417.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
28 in
Overall Width
27.6 in
Commercial Use
Yes
Seat Color
Gray Black
Overall Height
32.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556473
Zoro #
G122364940
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
28 in
Overall Width
27.6 in
Overall Height
32.7 in

Details

Item
Accent Chair
Commercial Use
Yes
Seat Color
Gray Black
Assembly Required
No Assembly Needed

Description

Stylish, elegant and fully functional, the 28-inch gray and black upholstered arm chair adds a touch of panache to any set up. Built to last this arm chair is finished in solid gray 100% polyester to give your room a great update. The sturdy inner frame is built with high quality manufactured wood, includes armrests, and features a fixed back that is accented with soft and comfortable cushioning. 32.7-inch h x 27.6-inch w x 28-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.