Zoro Homepage

28" Gray And Brass Concrete And Brass Oval Coffee Table

  • Mfr # 520637

  • Zoro # G322373315


product price: $1,512.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Height
16 in
Tabletop Color
Gray Brass/Coffee
Assembly Required
No Assembly Needed
Commercial Use
No
Length
51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520637
Zoro #
G322373315
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
16 in
Length
51 in
Width
28 in

Details

Item
Coffee Table
Tabletop Color
Gray Brass/Coffee
Assembly Required
No Assembly Needed
Commercial Use
No

Description

Add handsome, fashionable design to your living space with this 28-inch gray and brass concrete and brass oval coffee table. The base of this table is made from brass in a brass color that creates a good looking visual contrast to the gray concrete tabletop. This oval table is an updated take on a classic. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 16-inch H x 28-inch W x 51-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.