This item is Discontinued.

Homeroots 28" Gray And Bronze Faux Shearling And Upholstered Arm Chair 556487

28" Gray And Bronze Faux Shearling And Upholstered Arm Chair (Discontinued)

  • Mfr # 556487
  • Zoro # G822371521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556487
Zoro #
G822371521
UPC #
-
Country of Origin
China

Dimensions

Overall Height
30.3 in
Overall Depth
29.9 in
Overall Width
27.6 in

Details

Commercial Use
Yes
Item
Accent Chair
Assembly Required
Full Assembly Needed
Seat Color
Gray Bronze

Description

This 28-inch gray and bronze faux shearling and upholstered arm chair will add a beautiful decorative accent to your decor. This sturdy faux shearling and 100% polyester upholstered arm chair comes in a chic solid gray color to give your space just the right look. The sturdy inner frame is built with high quality manufactured wood, includes armrests, and features a fixed back that is accented with soft and comfortable cushioning. 30.3-inch h x 27.6-inch w x 29.9-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.