
28" Gray And Brown Heavy Duty Plastic And Solid Wood Low Back Counter Height Bar Chair
Mfr # 520677
Zoro # G922370622
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Height
47 in
Depth
19 in
Assembly Required
Full Assembly Needed
Width
23 in
Application Type
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
520677
Zoro #
G922370622
UPC #
-
Country of Origin
China
Dimensions
Height
47 in
Depth
19 in
Width
23 in
Details
Seat Color
Gray Brown
Item
Bar Chair
Assembly Required
Full Assembly Needed
Application Type
Commercial
Description
The perfect way to add some extra seating in your home, this 28-inch gray and brown heavy duty plastic and solid wood low back counter height bar chair will elevate the look and vibe of your room. Quality construction from brown solid wood combines with gray plastic to give this stool a fresh and updated look. The bucket shape of the seat combines with a low back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 47-inch H x 23-inch W x 19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.