Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28" Gray And Brown Velvet Arm Chair

  • Mfr # 576848

  • Zoro # G522376031


product price: $1,369.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
27 in
Seat Color
Gray Brown
Commercial Use
No
Overall Width
28 in
Overall Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
576848
Zoro #
G522376031
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
27 in
Overall Width
28 in
Overall Height
32 in

Details

Seat Color
Gray Brown
Commercial Use
No
Assembly Required
No Assembly Needed
Item
Accent Chair

Description

Add an air of fashion to your room and rejuvenate the space with this 28-inch gray and brown velvet arm chair. Built to last this arm chair is finished in channel tufted gray velvet to give your room a great update. The high quality solid wood inner frame flaunts convenient armrests and a cushion back that are complimented by soft and comfortable cushioning. Silver nailhead trim gives this chair a refined look that adds additional texture and visual interest. 32-inch h x 28-inch w x 27-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.