
28" Gray Fabric Christmas Standing Gnome Tabletop Sculpture
Mfr # 399339
Zoro # G022882254
product price: $39.99
/eaKey Features
Occasion
Christmas
Pieces per Set
1
Length
28 in
Material
Fabric
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
399339
Zoro #
G022882254
UPC #
-
Country of Origin
China
Dimensions
Length
28 in
Width
7.87 in
Depth
7.87 in
Details
Item
Sculptures
Occasion
Christmas
Pieces per Set
1
Material
Fabric
Assembly Required
No
Construction Method
Handmade
Nature Motif
No Nature
Hand Painted
No
Subject
Fantasy & Sci-fi
Plays Music
No
Sculpture Type
Standing Gnome
Color
Gray
Description
Set a festive christmas mood with this 28-inch gray fabric christmas standing gnome tabletop sculpture. Handmade with high-grade fabric, this contemporary style sculpture adds a touch of fantasy and sci-fi to your holiday decor. The subtle gray color complements any setting, making it versatile for mixing with other decorations. Its standing gnome design brings a whimsical charm to your space, perfect for adding a unique flair to your christmas celebrations. 28-inch h x 7.87-inch w x 7.87-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.