
28" Gray Solid Wood Nightstand
Mfr # 548319
Zoro # G222373958
product price: $530.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Width
20 in
Height
28 in
Color
Gray
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548319
Zoro #
G222373958
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Height
28 in
Depth
20 in
Details
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Color
Gray
Application Type
Yes
Description
Give your room the look and feel of 5-star accommodations with this 28-inch gray solid wood nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. 2 shelves are included for you to have additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 28-inch h x 20-inch w x 20-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.