Zoro Homepage

28" Gray Solid Wood Nightstand

  • Mfr # 548320

  • Zoro # G722353481


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Width
20 in
Height
28 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548320
Zoro #
G722353481
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Height
28 in
Depth
20 in

Details

Assembly Required
Full Assembly Needed
Application Type
Yes
Color
Gray
Item
Nightstands & Bedside Table

Description

Our 28-inch gray solid wood nightstand will compliment your bed beautifully. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. 2 shelves are included for you to have additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 28-inch h x 20-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.