28" Gray Upholstered Club Chair And Toss Pillow

  • Mfr # 564976

  • Zoro # G222359884


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
26 in
Color
Gray
Application Type
Yes
Overall Width
28 in
Overall Height
32.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
564976
Zoro #
G222359884
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
26 in
Overall Width
28 in
Overall Height
32.3 in

Details

Color
Gray
Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Accent Chair

Description

Stylish, elegant and fully functional, the 28-inch gray upholstered club chair and toss pillow adds a touch of panache to any set up. This sturdy 100% polyester upholstered club chair comes in a chic solid gray color to give your space just the right look. The sturdy inner frame is built with high quality manufactured wood, includes armrests, and features a fixed back that is accented with soft and comfortable cushioning. Includes an attractive toss pillow to complete the look. 32.3-inch h x 28-inch w x 26-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.