
28" Green And Brown Heavy Duty Plastic And Solid Wood Low Back Counter Height Bar Chair
Mfr # 520678
Zoro # G822372719
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Height
47 in
Width
23 in
Depth
19 in
Application Type
Commercial
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
520678
Zoro #
G822372719
UPC #
-
Country of Origin
China
Dimensions
Height
47 in
Width
23 in
Depth
19 in
Details
Seat Color
Green Brown
Item
Bar Chair
Application Type
Commercial
Assembly Required
Full Assembly Needed
Description
Comfortable enough to sit in for awhile, this 28-inch green and brown heavy duty plastic and solid wood low back counter height bar chair will transcend the look of your room. The brown coloration of the high quality solid wood base marries nicely with the green plastic seat. Not only good looking and stylish, this chair features a bucket shaped seat and a low back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 47-inch H x 23-inch W x 19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.