Zoro Homepage

28" Light Gray And Clear Velvet Side Chair

  • Mfr # 533889

  • Zoro # G422355587


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
30 in
Assembly Required
Partial Assembly Needed
Overall Width
28 in
Overall Height
34 in
Commercial Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533889
Zoro #
G422355587
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
30 in
Overall Width
28 in
Overall Height
34 in

Details

Assembly Required
Partial Assembly Needed
Item
Accent Chair
Commercial Use
No
Seat Color
Light Gray

Description

This 28-inch light gray and clear velvet side chair is the perfect decorative yet functional accessory for your home. This gorgeous solid color light gray side chair is masterfully upholstered in durable velvet. The high quality manufactured wood inner frame flaunts a cushion back that is complimented by soft and comfortable cushioning. 34-inch h x 28-inch w x 30-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.