
28" Light Gray Three Drawer Dresser
Mfr # 544004
Zoro # G522367169
product price: $610.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Depth
16 in
Width
27.5 in
Height
27 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544004
Zoro #
G522367169
UPC #
-
Country of Origin
Colombia
Dimensions
Depth
16 in
Width
27.5 in
Height
27 in
Details
Assembly Required
Full Assembly Needed
Application Type
Yes
Material
Manufactured Wood
Item
Dresser
Color
Light Gray
Description
Enhance your room into a visually delightful and highly functional space with this 28-inch light gray three drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with three easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 27-inch H x 27.5-inch W x 16-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.