Zoro Homepage

28" Natural and Black Three Drawer Dresser

  • Mfr # 544005

  • Zoro # G222370537


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Width
27.5 in
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544005
Zoro #
G222370537
UPC #
-
Country of Origin
Colombia

Dimensions

Width
27.5 in
Height
27 in
Depth
16 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Color
Black
Item
Dresser

Description

Make your room functional and visually enticing with this masterful 28-inch natural and black three drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with three easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 27-inch H x 27.5-inch W x 16-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.