Zoro Homepage

28" Natural And Natural Brown Glass And Solid Wood Square Coffee Table

  • Mfr # 402175

  • Zoro # G022832822


product price: $315.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402175
Zoro #
G022832822
UPC #
-
Country of Origin
Viet Nam

Description

Add handsome, fashionable design to your living space with this 28" natural and natural brown glass and solid wood square coffee table. This coffee table is expertly made from high quality rattan/wicker. A natural solid wood frame is finished off with a natural brown glass top that is the epitomy of quality construction and design. This square table features a unique shape to give your room a visually pleasing accent. Offering a nice color combination, the top of this table is table is natural brown, while the base compliments it nicely in natural. It has a lovely design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18.5" H x 27.75" W x 27.75" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.