Zoro Homepage

28" Natural And White Solid Wood Distressed One Drawer Nightstand With USB Port

  • Mfr # 571343

  • Zoro # G322372455


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Application Type
No
Height
28 in
Depth
16 in
Width
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571343
Zoro #
G322372455
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
28 in
Depth
16 in
Width
23 in

Details

Assembly Required
Partial Assembly Needed
Application Type
No
Item
Nightstands & Bedside Table
Color
White

Description

Good looking design and practical styling meet to form this 28-inch natural and white solid wood distressed one drawer nightstand with usb port. Robust in design, the bed side table has been expertly crafted from solid wood. The easy open drawer allows you hidden storage to keep your essentials close at hand. 2 shelves are included for you to have additional storage and display space. This piece is purposefully distressed to give a worn, rustic/vintage finish. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 28-inch h x 23-inch w x 16-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.