This item is Discontinued.

Homeroots 28" Natural And White Solid Wood Wicker and Wood One Drawer Nightstand With USB Port 571344

28" Natural And White Solid Wood Wicker and Wood One Drawer Nightstand With USB Port (Discontinued)

  • Mfr # 571344
  • Zoro # G522375850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571344
Zoro #
G522375850
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
28 in
Depth
17 in
Width
24 in
Length
28 in

Details

Item
Nightstands & Bedside Table
Color
White
Assembly Required
Partial Assembly Needed
Application Type
No
Number of Pieces
1
Material
Solid Wood
Commercial Use
No
Frame Color
Natural, White
Soft Close or Self Close Drawer Glides
No
Leg Color
Brown
Style
Casual
Capacity
250 lb
Shape
Square
Leg Material
Solid Wood
Drawer Glide Mechanism
Ball Bearing Glides
Number of Shelves
1
Number of Drawers
1
Felt Lined Drawers
No
Frame Material
Wicker, Solid Wood

Description

Our 28-inch natural and white solid wood wicker and wood one drawer nightstand with USB port will compliment your bed beautifully. Made of high quality wood with wicker accents. This charming piece includes a woven textural rattan overlay drawer to help keep your essentials close by and hidden, in addition to an easy-access shelf that gives you additional storage and display space. The finish is purposefully distressed to give a worn, rustic/vintage appearance. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 28-inch h x 24-inch w x 17-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.