Zoro Homepage

28" Natural Solid and Manufactured Wood Two Drawer Nightstand

  • Mfr # 555397

  • Zoro # G022371987


product price: $1,023.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Width (in)
28 in
Height (in)
27.9 in
Depth (in)
20 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555397
Zoro #
G022371987
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width (in)
28 in
Height (in)
27.9 in
Depth (in)
20 in

Details

Commercial Use
Yes
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table

Description

Good looking design and practical styling meet to form this 28-inch natural solid and manufactured wood two drawer nightstand. Sturdy and durable construction from solid and manufactured wood ensures this trusty bedside table is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 27.9-inch h x 28-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.