Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28" Natural Solid Wood and Wicker Ribbed Texture Two Drawer Nightstand With USB Port

  • Mfr # 571345

  • Zoro # G922373333


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Height
28 in
Application Type
No
Assembly Required
Partial Assembly Needed
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571345
Zoro #
G922373333
UPC #
-
Country of Origin
Indonesia

Dimensions

Depth
18 in
Height
28 in
Width
24 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Item
Nightstands & Bedside Table

Description

Our 28-inch natural solid wood and wicker ribbed texture two drawer nightstand with usb port will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from wicker. Includes 2 drawers to give you multiple storage options to keep clutter at bay. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 28-inch h x 24-inch w x 18-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.