Zoro Homepage

28" Natural Solid Wood Carved Geometric One Drawer Nightstand

  • Mfr # 555399

  • Zoro # G022367843


product price: $802.99
/ea
Free Shipping & Returns

Key Features

Depth
16 in
Height
27.9 in
Assembly Required
No Assembly Needed
Width
28 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555399
Zoro #
G022367843
UPC #
-
Country of Origin
India

Dimensions

Depth
16 in
Height
27.9 in
Width
28 in

Details

Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Our 28-inch natural solid wood carved geometric one drawer nightstand will compliment your bed beautifully. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. Includes a drawer to help keep your essentials close by and an easy-access bottom shelf gives you additional storage and display space. This piece is purposefully distressed to give a worn, rustic/vintage finish. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 27.9-inch h x 28-inch w x 16-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.