
28" Natural Solid Wood Round Table Lamp With Beige Drum Shade
Mfr # 524621
Zoro # G522373771
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Depth
10 in
Assembly Required
No Assembly Needed
Width
10 in
Color
Beige
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524621
Zoro #
G522373771
UPC #
-
Country of Origin
China
Dimensions
Depth
10 in
Width
10 in
Height
27.5 in
Details
Item
Table Lamp
Assembly Required
No Assembly Needed
Color
Beige
Application Type
Yes
Description
Add a bright anchor to your room with this 28-inch natural solid wood round table lamp with beige drum shade. A gorgeous natural solid wood base brings just the right amount of pizzazz to this fabulous lamp. The beige drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 27.5-inch H x 10-inch W x 10-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.