Shop HOMEROOTS
See all product information
Create Account
28" Natural Wood Solid Wood Three Drawer Dresser
Mfr # 389786
Zoro # G822906389
product price:Â $1,214.99
/ea
Free Shipping & Returns
Key Features
Style
Transitional
Commercial Use
No
Width
28 in
Wood Species
Mango
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 389786
- Zoro #
- G822906389
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 28 in
- Length
- 28 in
- Depth
- 16 in
Details
- Style
- Transitional
- Commercial Use
- No
- Wood Species
- Mango
- Assembly Required
- No Assembly Needed
- Finish
- Natural Mango
- Dresser Orientation
- Horizontal
- Number of Drawers
- 3
- Color
- Natural
- Doors Included
- No
- Material
- Solid Wood
- Item
- Dressers
- Dresser Type
- Standard Dresser
Description
Enhance your room into a visually delightful and highly functional space with this 28" natural wood solid wood three drawer standard dresser. Equipped with three easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 28" H x 28" W x 16" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.